Motion
03950409
Hex Rethreading Dies - 1-3/4 - 5 Thread Size, UNC, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11724331
MFR #03950409
Price$81.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-3/4 - 5 Thread Size, UNC, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11724331
MFR #03950409

Mfr description
03950409 03950409 1-3/4-5 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.95/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thickness
    1 in
  • Thread Size
    1-3/4 - 5

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)