Overview
Mfr description
03950607 03950607 1 7/8 X 8 SPEC CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1-1/4 in
- Thread Size1-7/8 - 8
- MaterialCarbon Steel
- Hex Size3-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data