Motion
03950656
Hex Rethreading Dies - 1-7/8 - 12 Thread Size, UNS, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1-1/4 in Thick
Mi Item #11724335
MFR #03950656
Price$85.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-7/8 - 12 Thread Size, UNS, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1-1/4 in Thick
Mi Item #11724335
MFR #03950656

Mfr description
03950656 03950656 1-7/8-12 CARBON STEEL
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.70/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thickness
    1-1/4 in
  • Thread Size
    1-7/8 - 12

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)