Motion
03950706
Hex Rethreading Dies - 2 - 4-1/2 Thread Size, UNC, Right Hand, 3-1/2 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11724336
MFR #03950706
List Price$106.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 2 - 4-1/2 Thread Size, UNC, Right Hand, 3-1/2 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11724336
MFR #03950706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.93/each for your price

Overview

Mfr description
03950706 03950706 2-4-1/2 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    1-1/4 in
  • Thread Size
    2 - 4-1/2
  • Material
    Carbon Steel
  • Hex Size
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought