Motion
03950755
Hex Rethreading Dies - 2-8 Thread Size, UNS, Right Hand, 3-1/2 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11724337
MFR #03950755
List Price$106.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 2-8 Thread Size, UNS, Right Hand, 3-1/2 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11724337
MFR #03950755

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.93/each for your price

Overview

Mfr description
03950755 03950755 2-8 CARBON STEEL HEX D
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1-1/4 in
  • Thread Size
    2-8
  • Material
    Carbon Steel
  • Hex Size
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text