Overview
Mfr description
03951159 03951159 2 1/2 X 4 SPEC CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness1-1/2 in
- Thread Size2-1/2 - 4
- MaterialCarbon Steel
- Hex Size4-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data