Motion
03951258
Hex Rethreading Dies - 2-1/2 - 12 Thread Size, UNS, Right Hand, 4-1/2 in Hex Size, Carbon Steel, 1-1/2 in Thick
MI ITEM #11724344
MFR #03951258
List Price$121.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 2-1/2 - 12 Thread Size, UNS, Right Hand, 4-1/2 in Hex Size, Carbon Steel, 1-1/2 in Thick
MI ITEM #11724344
MFR #03951258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$121.08/each for your price

Overview

Mfr description
03951258 03951258 2 1/2 X 12 SPEC CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1-1/2 in
  • Thread Size
    2-1/2 - 12
  • Material
    Carbon Steel
  • Hex Size
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text