Motion
03951555
Hex Rethreading Dies - 3-12 Thread Size, UNS, Right Hand, 5 in Hex Size, Carbon Steel
MI ITEM #11724348
MFR #03951555
List Price$207.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 3-12 Thread Size, UNS, Right Hand, 5 in Hex Size, Carbon Steel
MI ITEM #11724348
MFR #03951555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$207.35/each for your price

Overview

Mfr description
03951555 03951555 3 IN. X 12 SPEC CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thread Size
    3-12
  • Material
    Carbon Steel
  • Hex Size
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text