Overview
Mfr description
03951704 03951704 3 1/2 X 8 SPEC CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thread Size3-1/2 - 8
- MaterialCarbon Steel
- Hex Size5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data