Overview
Mfr description
03951852 03951852 4 IN. X 12 SPEC CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thread Size4-12
- MaterialCarbon Steel
- Hex Size7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data