Motion
03959038
#4-40 to 1-14 Tap, NPT, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 64 Piece Set with Metal Case
Mi Item #11724356
MFR #03959038
Price$524.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 to 1-14 Tap, NPT, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 64 Piece Set with Metal Case
Mi Item #11724356
MFR #03959038

Mfr description
03959038 03959038 4-40-1" NC&NF CARBON S
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$524.75/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in, 1-1/2 in, 2 in
  • Largest Tap Thread Size
    1-14 in
  • Smallest Tap Thread Size
    #4-40 in
  • Tap Thread Size
    #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14, 1/8-27NPT, 1/4-18NPT in

Details

  • Case Type
    Metal Case
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Includes
    T-Handle Tap Wrench
  • Number Of Pieces
    64
  • Tap Material
    Carbon Steel
  • Thread Standard
    NPT, UNC, UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)