Motion
03959137
M6x1.00 to M18x1.50 Tap, Metric Coarse, Metric Fine, NPT, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 110 Piece Set with Metal Case
Mi Item #11724358
MFR #03959137
Price$488.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 to M18x1.50 Tap, Metric Coarse, Metric Fine, NPT, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 110 Piece Set with Metal Case
Mi Item #11724358
MFR #03959137

Mfr description
03959137 03959137 4-3/4NC NF NPT+ISO CS.
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.65/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in, 1-1/2 in
  • Largest Tap Thread Size
    3/4-16 in
  • Smallest Tap Thread Size
    #4-40 in
  • Tap Thread Size
    #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 1/8-27NPT, 1/4-18NPT in

Details

  • Case Type
    Metal Case
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Includes
    (2) Straight Tap Wrenches, T-Handle Tap Wrench, 1" Die Stock, 1-1/2" Die Stock
  • Number Of Pieces
    110
  • Tap Material
    Carbon Steel
  • Thread Standard
    Metric Coarse, Metric Fine, NPT, UNC, UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)