Motion
03959145
1/4-20 to 1/2-20 Tap, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 22 Piece Set with Metal Case
Mi Item #11724359
MFR #03959145
Price$74.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 to 1/2-20 Tap, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 22 Piece Set with Metal Case
Mi Item #11724359
MFR #03959145

Mfr description
03959145 03959145 1/4-1/2 CARBON NC&NF S
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.10/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in
  • Largest Tap Thread Size
    1/2-20 in
  • Smallest Tap Thread Size
    1/4-20 in
  • Tap Thread Size
    1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20 in

Details

  • Case Type
    Metal Case
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Includes
    Die Stock, Straight Handle Tap Wrench
  • Number Of Pieces
    22
  • Tap Material
    Carbon Steel
  • Thread Standard
    UNC, UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)