Motion
03959160
1/8-44 to 3/4-16 Tap, 1/8-44 to 3/4-16 Die, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 41 Piece Set with Metal Case
MI ITEM #11724360
MFR #03959160
Price$276.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-44 to 3/4-16 Tap, 1/8-44 to 3/4-16 Die, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 41 Piece Set with Metal Case
MI ITEM #11724360
MFR #03959160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$276.98/each

Specifications

Dimensions

  • Die Thread Size
    1/8-44, 5/32-36, 3/16-32, 7/32-32, 1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20, 9/16-18, 5/8-18, 3/4-16
  • Largest Die Thread Size
    3/4-16 in
  • Largest Tap Thread Size
    3/4-16 in
  • Smallest Die Thread Size
    1/8-44 in
  • Smallest Tap Thread Size
    1/8-44 in
  • Tap Thread Size
    5/32-36 in

Details

  • Case Type
    Metal Case
  • Die Material
    Carbon Steel
  • Die Shape
    Hex
  • Includes
    (2) Straight Tap Wrenches
  • Number Of Pieces
    41
  • Tap Material
    Carbon Steel
  • Thread Standard
    UNF

Overview

Mfr description
03959160 03959160 1/8-44 TO 3/4 NF CARB
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought