Motion
03959178
1/4-20 to 3/4-10 Tap, UNC, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 16 Piece Set with Metal Case
Mi Item #11724361
MFR #03959178
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 to 3/4-10 Tap, UNC, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 16 Piece Set with Metal Case
Mi Item #11724361
MFR #03959178

Mfr description
03959178 03959178 1/4 TO 3/4 NC CARBON S
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in
  • Largest Tap Thread Size
    3/4-10 in
  • Smallest Tap Thread Size
    1/4-20 in
  • Tap Thread Size
    1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 5/8-11, 3/4-10 in

Details

  • Case Type
    Metal Case
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Includes
    1-1/2" Die Stock, Straight Tap Wrench
  • Number Of Pieces
    16
  • Tap Material
    Carbon Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)