Motion
03959459
#4-40 to 1-14 Tap, NPT, UNC, UNF, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Nonadjustable, 64 Piece Set with Metal Case
MI ITEM #11724364
MFR #03959459
List Price$1,072.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 to 1-14 Tap, NPT, UNC, UNF, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Nonadjustable, 64 Piece Set with Metal Case
MI ITEM #11724364
MFR #03959459

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,072.13/each for your price

Overview

Mfr description
03959459 03959459 4-40-1" NC&NF HSS TAP&
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material

Specifications

  • Die Shape
    Round
  • Smallest Tap Thread Size
    #4-40 in
  • Largest Tap Thread Size
    1-14 in
  • Tap Material
    High Speed Steel
  • Die Material
    High Speed Steel
  • Thread Standard
    NPT, UNC, UNF
  • Tap Thread Size
    #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14, 1/8-27NPT, 1/4-18NPT in
  • Case Type
    Metal Case
  • Die Outside Diameter
    1 in, 1-1/2 in, 2 in
  • Includes
    (2) Straight Tap Wrenches
  • Number Of Pieces
    64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text