Motion
03959509
#4-40 to #10-32 Tap, #4-40 to #10-32 Die, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 12 Piece Set with Metal Case
MI ITEM #11724365
MFR #03959509
List Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 to #10-32 Tap, #4-40 to #10-32 Die, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 12 Piece Set with Metal Case
MI ITEM #11724365
MFR #03959509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.93/each for your price

Overview

Mfr description
03959509 03959509 4/40 TO 10/32 SET OF T
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Die Shape
    Round
  • Smallest Tap Thread Size
    #4-40 in
  • Largest Tap Thread Size
    #10-32 in
  • Smallest Die Thread Size
    #4-40 in
  • Largest Die Thread Size
    #10-32 in
  • Tap Material
    Carbon Steel
  • Die Material
    Carbon Steel
  • Thread Standard
    UNC, UNF
  • Tap Thread Size
    #4-40, #6-32, #8-32, #10-24, #10-32 in
  • Die Thread Size
    #10-24, #6-32, #8-32, #10-32, #4-40
  • Case Type
    Metal Case
  • Die Outside Diameter
    13/16 in
  • Includes
    Die Stock, T-Handle Tap Wrench
  • Number Of Pieces
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought