Motion
03959517
M6x1.00 to M18x1.50 Tap, NPT, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 110 Piece Set with Metal Case
Mi Item #11724366
MFR #03959517
Price$1,463.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 to M18x1.50 Tap, NPT, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 110 Piece Set with Metal Case
Mi Item #11724366
MFR #03959517

Mfr description
03959517 03959517 4-3/4NC NF NPT+ISO HSS
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,463.55/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in, 1-1/2 in
  • Largest Tap Thread Size
    3/4-16 in
  • Smallest Tap Thread Size
    #4-40 in
  • Tap Thread Size
    #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-18, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 1/8-27NPT, 1/4-18NPT in

Details

  • Case Type
    Metal Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    (2) Straight Tap Wrenches, T-Handle Tap Wrench
  • Number Of Pieces
    110
  • Tap Material
    High Speed Steel
  • Thread Standard
    NPT, UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)