Motion
03959533
#2-56 to #10-32 Tap, #4-40 to #4-40 Die, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 16 Piece Set with Metal Case
MI ITEM #11724367
MFR #03959533
Price$51.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-56 to #10-32 Tap, #4-40 to #4-40 Die, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Adjustable, 16 Piece Set with Metal Case
MI ITEM #11724367
MFR #03959533

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.13/each

Specifications

Dimensions

  • Die Outside Diameter
    13/16 in
  • Die Thread Size
    #4-40
  • Largest Die Thread Size
    #4-40 in
  • Largest Tap Thread Size
    #10-32 in
  • Smallest Die Thread Size
    #4-40 in
  • Smallest Tap Thread Size
    #2-56 in
  • Tap Thread Size
    #2-56, #3-48, #4-40, #6-32, #8-32, #10-24, #10-32 in

Details

  • Case Type
    Metal Case
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Includes
    Die Stock, Straight Handle Tap Wrench
  • Number Of Pieces
    16
  • Tap Material
    Carbon Steel
  • Thread Standard
    UNC, UNF

Overview

Mfr description
03959533 03959533 2/56 TO 10/32 H.S. SET
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought