Motion
03959558
1/4-20 to 1/2-13 Tap, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 12 Piece Set with Metal Case
MI ITEM #11724369
MFR #03959558
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 to 1/2-13 Tap, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 12 Piece Set with Metal Case
MI ITEM #11724369
MFR #03959558

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03959558 03959558 1/4 TO 1/2 NC H.S. SET
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material

Specifications

  • Die Shape
    Round
  • Smallest Tap Thread Size
    1/4-20 in
  • Largest Tap Thread Size
    1/2-13 in
  • Tap Material
    High Speed Steel
  • Die Material
    High Speed Steel
  • Thread Standard
    UNC
  • Tap Thread Size
    1/4-20 in
  • Case Type
    Metal Case
  • Die Outside Diameter
    1 in
  • Includes
    Die Stock, Straight Handle Tap Wrench
  • Number Of Pieces
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought