Motion
03959616
1/4-20 to 3/4-10 Tap, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 16 Piece Set with Metal Case
MI ITEM #11724370
MFR #03959616
Price$267.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 to 3/4-10 Tap, UNC, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 16 Piece Set with Metal Case
MI ITEM #11724370
MFR #03959616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$267.43/each

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in
  • Largest Tap Thread Size
    3/4-10 in
  • Smallest Tap Thread Size
    1/4-20 in
  • Tap Thread Size
    1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 5/8-11, 3/4-10 in

Details

  • Case Type
    Metal Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    1-1/2" Die Stock, Straight Tap Wrench
  • Number Of Pieces
    16
  • Tap Material
    High Speed Steel
  • Thread Standard
    UNC

Overview

Mfr description
03959616 03959616 1/4-3/4 H.S. NC SET OF
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought