Motion
03959632
1/4-28 to 3/4-16 Tap, UNF, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 16 Piece Set with Metal Case
Mi Item #11724371
MFR #03959632
Price$255.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 to 3/4-16 Tap, UNF, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 16 Piece Set with Metal Case
Mi Item #11724371
MFR #03959632

Mfr description
03959632 03959632 1/4-3/4 H.S. NF SET OF
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.75/each

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in
  • Largest Tap Thread Size
    3/4-16 in
  • Smallest Tap Thread Size
    1/4-28 in
  • Tap Thread Size
    1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20, 5/8-18, 3/4-16 in

Details

  • Case Type
    Metal Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    Die Stock, Straight Handle Tap Wrench
  • Number Of Pieces
    16
  • Tap Material
    High Speed Steel
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)