Motion
03959673
1/4-20 to 1-14 Tap, UNC, UNF, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 45 Piece Set with Metal Case
Mi Item #11724373
MFR #03959673
Price$933.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 to 1-14 Tap, UNC, UNF, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 45 Piece Set with Metal Case
Mi Item #11724373
MFR #03959673

Mfr description
03959673 03959673 1/4 TO 1 NC & NF H.S.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$933.30/each

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in, 2 in
  • Largest Tap Thread Size
    1-14 in
  • Smallest Tap Thread Size
    1/4-20 in
  • Tap Thread Size
    1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14 in

Details

  • Case Type
    Metal Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    (2) Straight Tap Wrenches, 1-1/2" Die Stock, 2" Die Stock
  • Number Of Pieces
    45
  • Tap Material
    High Speed Steel
  • Thread Standard
    UNC, UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)