Motion
03959723
M5x0.80 to M10x1.50 Tap, Metric Coarse, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 12 Piece Set with Metal Case
Mi Item #11724374
MFR #03959723
Price$102.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 to M10x1.50 Tap, Metric Coarse, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 12 Piece Set with Metal Case
Mi Item #11724374
MFR #03959723

Mfr description
03959723 03959723 5MM TO 10MM H.S. 12PC
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.35/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in
  • Largest Tap Thread Size
    M10x1.50 mm
  • Smallest Tap Thread Size
    M5x0.80 mm
  • Tap Thread Size
    M5x0.80, M6x1.00, M7x1.00, M8x1.25, M10x1.50 mm

Details

  • Case Type
    Metal Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    Die Stock, Straight Tap Wrench
  • Number Of Pieces
    12
  • Tap Material
    High Speed Steel
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)