Motion
03959749
M5x0.80 to M12x1.75 Tap, Metric Coarse, Metric Fine, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Nonadjustable, 23 Piece Set with Metal Case
MI ITEM #11724375
MFR #03959749
Price$218.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 to M12x1.75 Tap, Metric Coarse, Metric Fine, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Nonadjustable, 23 Piece Set with Metal Case
MI ITEM #11724375
MFR #03959749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$218.65/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in, 1-1/2 in
  • Largest Tap Thread Size
    M12x1.75 mm
  • Smallest Tap Thread Size
    M5x0.80 mm
  • Tap Thread Size
    M5x0.80, M5x0.90, M6x0.75, M6x1.00, M8x1.00, M8x1.25, M10x1.25, M10x1.50, M12x1.50, M12x1.75 mm

Details

  • Case Type
    Metal Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    1" Die Stock, 1-1/2" Die Stock, Straight Tap Wrench
  • Number Of Pieces
    23
  • Tap Material
    High Speed Steel
  • Thread Standard
    Metric Coarse, Metric Fine

Overview

Mfr description
03959749 03959749 5 MM TO 12 MM 23PC SET
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought