Motion
03959764
M6x1.00 to M16x2.00 Tap, Metric Coarse, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 20 Piece Set with Metal Case
MI ITEM #11724376
MFR #03959764
Price$276.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 to M16x2.00 Tap, Metric Coarse, Tap and Die Set - High Speed Steel, High Speed Steel Taps, Adjustable, 20 Piece Set with Metal Case
MI ITEM #11724376
MFR #03959764

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$276.35/each

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in
  • Largest Tap Thread Size
    M16x2.00 mm
  • Smallest Tap Thread Size
    M6x1.00 mm
  • Tap Thread Size
    M6x1.00, M7x1.00, M8x1.25, M9x1.25, M10x1.50, M11x1.50, M12x1.75, M14x2.00, M16x2.00 mm

Details

  • Case Type
    Metal Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    1-1/2" Die Stock, Straight Tap Wrench
  • Number Of Pieces
    20
  • Tap Material
    High Speed Steel
  • Thread Standard
    Metric Coarse

Overview

Mfr description
03959764 03959764 HS 6MM TO 16MM 20PC. S
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought