Motion
03959905
1/8-27 to 1 - 11-1/2 Tap, 1/8-27 to 1 - 11-1/2 Die, NPT, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 12 Piece Set with Plastic Case
Mi Item #11724378
MFR #03959905
Price$294.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 to 1 - 11-1/2 Tap, 1/8-27 to 1 - 11-1/2 Die, NPT, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 12 Piece Set with Plastic Case
Mi Item #11724378
MFR #03959905

Mfr description
03959905 03959905 1/8-1" NPT CARB. PIPE
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.88/each

Specifications

Dimensions

  • Die Thread Size
    1/8-27, 1/4-18, 3/8-18, 1/2-14, 3/4-14
  • Largest Die Thread Size
    1 - 11-1/2 in
  • Largest Tap Thread Size
    1 - 11-1/2 in
  • Smallest Die Thread Size
    1/8-27 in
  • Smallest Tap Thread Size
    1/8-27 in
  • Tap Thread Size
    1 - 11-1/2 in

Details

  • Case Type
    Plastic Case
  • Die Material
    Carbon Steel
  • Die Shape
    Hex
  • Number Of Pieces
    12
  • Tap Material
    Carbon Steel
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)