Motion
04002101
TPG221 Grade I22 Carbide Turning Insert - 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11724381
MFR #04002101
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG221 Grade I22 Carbide Turning Insert - 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11724381
MFR #04002101

Mfr description
04002101 04002101 TPG221 I22 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.85/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    221
  • ISO Grade
    TPGN110304
  • Length
    11.00 mm
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Insert Holding Method
    Clamp
  • Insert Style
    TPG
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)