Motion
04002259
TPG222 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724384
MFR #04002259
List Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG222 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724384
MFR #04002259

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.38/each for your price

Overview

Mfr description
04002259 04002259 TPG222 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPG
  • Material
    Carbide
  • Finish Coating
    TiC/TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    1/4 in
  • Length
    11.00 mm
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5/C6/C7
  • Coating Process
    CVD
  • Insert Holding Method
    Clamp
  • Insert Size
    222
  • ISO Grade
    TPGN110308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought