Motion
04003257
TPG322 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
Mi Item #11724392
MFR #04003257
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG322 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
Mi Item #11724392
MFR #04003257

Mfr description
04003257 04003257 TPG322 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.93/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    322
  • ISO Grade
    TPGN160308
  • Length
    16.50 mm
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Coating Process
    CVD
  • Finish Coating
    TiC/TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    TPG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5/C6/C7
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)