Motion
04003323
TPG323 Grade I55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 3/64" Corner Radius
Mi Item #11724394
MFR #04003323
Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG323 Grade I55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 3/64" Corner Radius
Mi Item #11724394
MFR #04003323

Mfr description
04003323 04003323 TPG323 I55 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.88/each

Specifications

Dimensions

  • Corner Radius
    3/64 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    323
  • ISO Grade
    TPGN160312
  • Length
    16.50 mm
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Insert Holding Method
    Clamp
  • Insert Style
    TPG
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)