Motion
04003422
TPG324 Grade I55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/16" Corner Radius
MI ITEM #11724398
MFR #04003422
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG324 Grade I55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/16" Corner Radius
MI ITEM #11724398
MFR #04003422

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
04003422 04003422 TPG324 I55 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPG
  • Material
    Carbide
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Length
    16.50 mm
  • Thickness
    1/8 in
  • Corner Radius
    1/16 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5/C6
  • Insert Holding Method
    Clamp
  • Insert Size
    324
  • ISO Grade
    TPGN160316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought