Motion
04004107
TPG431 Grade I22 Carbide Turning Insert - 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
Mi Item #11724400
MFR #04004107
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG431 Grade I22 Carbide Turning Insert - 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
Mi Item #11724400
MFR #04004107

Mfr description
04004107 04004107 TPG431 I22 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    431
  • Length
    22.00 mm
  • Relief Angle
    11
  • Thickness
    3/16 in

Details

  • Insert Holding Method
    Clamp
  • Insert Style
    TPG
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)