Motion
04004156
TPG431 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11724402
MFR #04004156
Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG431 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11724402
MFR #04004156

Mfr description
04004156 04004156 TPG431 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.63/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    431
  • Length
    22.00 mm
  • Relief Angle
    11
  • Thickness
    3/16 in

Details

  • Coating Process
    CVD
  • Finish Coating
    TiC/TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    TPG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5/C6/C7
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)