Motion
04004255
TPG432 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11724405
MFR #04004255
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG432 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11724405
MFR #04004255

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
04004255 04004255 TPG432 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPG
  • Material
    Carbide
  • Finish Coating
    TiC/TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    1/2 in
  • Length
    22.00 mm
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5/C6/C7
  • Coating Process
    CVD
  • Insert Holding Method
    Clamp
  • Insert Size
    432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought