Motion
04007027
TPEE730 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 7/32" Inscr Circle, 3/32" Thick, 0.2mm Corner Radius
MI ITEM #11724410
MFR #04007027
List Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPEE730 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 7/32" Inscr Circle, 3/32" Thick, 0.2mm Corner Radius
MI ITEM #11724410
MFR #04007027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.70/each for your price

Overview

Mfr description
04007027 04007027 TPEE730 I55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPEE
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    7/32 in
  • Thickness
    3/32 in
  • Corner Radius
    0.0040 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Rake
    Positive
  • Material Grade
    C5
  • Insert Holding Method
    Clamp
  • Insert Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought