Motion
04007043
TPEE730 Grade TCN55 Carbide Turning Insert - TiN/TiC/TiCN/TiN Finish, 60° Triangle, 7/32" Inscr Circle, 3/32" Thick, 0.2mm Corner Radius
MI ITEM #11724411
MFR #04007043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPEE730 Grade TCN55 Carbide Turning Insert - TiN/TiC/TiCN/TiN Finish, 60° Triangle, 7/32" Inscr Circle, 3/32" Thick, 0.2mm Corner Radius
MI ITEM #11724411
MFR #04007043

Mfr description
04007043 04007043 TPEE730 TCN55 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.0040 in
  • Included Angle
    60 °
  • Inscribed Circle
    7/32 in
  • Insert Size
    730
  • Relief Angle
    11
  • Thickness
    3/32 in

Details

  • Coating Process
    CVD
  • Finish Coating
    TiN/TiC/TiCN/TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    TPEE
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Rake
    Positive
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)