Motion
04014452
TPC32 Grade TCN55 Carbide Milling Insert TiN Finish, 1/8" Thick, 3/8" Inscribed Circle, 1/32" Corner Radius
Mi Item #11724418
MFR #04014452
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPC32 Grade TCN55 Carbide Milling Insert TiN Finish, 1/8" Thick, 3/8" Inscribed Circle, 1/32" Corner Radius
Mi Item #11724418
MFR #04014452

Mfr description
04014452 04014452 TPC3-2ZR TCN55 CARBIDE
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Corner Radius
    1/32 in, 0.0312 in
  • Insert Size
    32
  • Thickness  
    1/8 in, 0.1250 in

Details

  • Coating
    TiN
  • Inscribed Inch
    3/8 in, 0.3750 in
  • Insert Style
    TPC
  • ISO Number
    TPCN160308ZR
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C6
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)