Motion
04020046
3/32 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
MI ITEM #11724420
MFR #04020046
List Price$6.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
MI ITEM #11724420
MFR #04020046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.81/each for your price

Overview

Mfr description
04020046 04020046 3/32 SOLID CARBIDE BAL

Specifications

  • Diameter
    3/32 in
  • Material
    Solid Carbide
  • Material Grade
    C2
  • Tolerance
    0.0001 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought