Motion
04020145
1/4 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
MI ITEM #11724425
MFR #04020145
List Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
MI ITEM #11724425
MFR #04020145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.90/each for your price

Overview

Mfr description
04020145 04020145 1/4 SOLID CARBIDE BALL

Specifications

  • Diameter
    1/4 in
  • Material
    Solid Carbide
  • Material Grade
    C2
  • Tolerance
    0.0001 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought