Motion
04020228
13/32 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
Mi Item #11724430
MFR #04020228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/32 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
Mi Item #11724430
MFR #04020228

Mfr description
04020228 04020228 13/32 SOLID CARBIDE BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    13/32 in

Details

  • Material
    Solid Carbide
  • Material Grade
    C2
  • Tolerance
    0.0001 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)