Motion
04020269
1/2 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
MI ITEM #11724431
MFR #04020269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter Carbide Ball: 0.0001 Inch Tolerance, Solid Carbide
MI ITEM #11724431
MFR #04020269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04020269 04020269 1/2 SOLID CARBIDE BALL

Specifications

  • Diameter
    1/2 in
  • Material
    Solid Carbide
  • Material Grade
    C2
  • Tolerance
    0.0001 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought