Motion
04030854
Poly Bag - 10 in Width, 12 in Length, 2 mm Thickness
Mi Item #11724436
MFR #04030854
Price$263.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 10 in Width, 12 in Length, 2 mm Thickness
Mi Item #11724436
MFR #04030854

Mfr description
04030854 04030854 10X12 2MIL 1000/PK SEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.10/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    2 mm
  • Width
    10 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Regular
  • Package Quantity
    1000 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)