Motion
04030862
Poly Bag - 10 in Width, 12 in Length, 4 mm Thickness
MI ITEM #11724437
MFR #04030862
Price$523.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 10 in Width, 12 in Length, 4 mm Thickness
MI ITEM #11724437
MFR #04030862

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$523.20/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    4 mm
  • Width
    10 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Heavy-Duty
  • Package Quantity
    1000 Per Pack
  • Package Type
    Polybag

Overview

Mfr description
04030862 04030862 10X12 4MIL 1000/PK SEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought