Motion
04030888
Poly Bag - 8 in Width, 10 in Length, 4 mm Thickness
Mi Item #11724439
MFR #04030888
Price$350.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 8 in Width, 10 in Length, 4 mm Thickness
Mi Item #11724439
MFR #04030888

Mfr description
04030888 04030888 8X10 4MIL 1000/PK SELF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.33/each

Specifications

Dimensions

  • Length
    10 in
  • Thickness
    4 mm
  • Width
    8 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Heavy-Duty
  • Package Quantity
    1000 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)