1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04031183
Pack of (1,000), 6" Long x 4" Wide, 4 mil Thick, Self-Sealing Antistatic Poly Bags
MI ITEM #
11724441
MFR #
04031183
Price
$199.55
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 04031183
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04031183
Pack of (1,000), 6" Long x 4" Wide, 4 mil Thick, Self-Sealing Antistatic Poly Bags
MI ITEM #
11724441
MFR #
04031183
Mfr description
04031183 04031183 4X6 4MIL 1000/PK ANTIS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$199
.55
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Thickness
4.0000 mil
Width
4 in
Details
Grade
Heavy-Duty
Product Types
Antistatic Poly Bag
PSC Code
4240
Style
Self Seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items