1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04031209
Pack of (1,000), 10" Long x 8" Wide, 4 mil Thick, Self-Sealing Antistatic Poly Bags
MI ITEM #
11724443
MFR #
04031209
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 04031209
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04031209
Pack of (1,000), 10" Long x 8" Wide, 4 mil Thick, Self-Sealing Antistatic Poly Bags
MI ITEM #
11724443
MFR #
04031209
Mfr description
04031209 04031209 8X10 4MIL 1000/PK ANTI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
10 in
Thickness
4.0000 mil
Width
8 in
Details
Grade
Heavy-Duty
Product Types
Antistatic Poly Bag
PSC Code
4240
Style
Self Seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items