Motion
04031217
Pack of (1,000) 12" Long x 9" Wide, 4 mil Thick, Self Seal Antistatic Poly Bags
Mi Item #11724444
MFR #04031217
Price$834.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pack of (1,000) 12" Long x 9" Wide, 4 mil Thick, Self Seal Antistatic Poly Bags
Mi Item #11724444
MFR #04031217

Mfr description
04031217 04031217 9X12 4MIL 1000/PK ANTI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$834.10/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    4.0000 mil
  • Width
    9 in

Details

  • Grade
    Heavy-Duty
  • Product Types
    Antistatic Poly Bag
  • PSC Code
    4240
  • Style
    Self Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)