Motion
04044251
SPU422 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 90° Square, 1/2" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724455
MFR #04044251
List Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPU422 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 90° Square, 1/2" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724455
MFR #04044251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.73/each for your price

Overview

Mfr description
04044251 04044251 SPU422 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SPU
  • Material
    Carbide
  • Finish Coating
    TiC/TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Square
  • Inscribed Circle
    1/2 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Included Angle
    90 °
  • Relief Angle
    11
  • Material Grade
    C5/C6/C7
  • Coating Process
    CVD
  • Insert Holding Method
    Clamp
  • Insert Size
    422
  • ISO Grade
    SPMN120308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought