Motion
04054359
SPG423 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 90° Square, 1/2" Inscr Circle, 1/8" Thick, 3/64" Corner Radius
Mi Item #11724460
MFR #04054359
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPG423 Grade TCN55 Carbide Turning Insert - TiC/TiN Finish, 90° Square, 1/2" Inscr Circle, 1/8" Thick, 3/64" Corner Radius
Mi Item #11724460
MFR #04054359

Mfr description
04054359 04054359 SPG423 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Corner Radius
    3/64 in
  • Included Angle
    90 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    423
  • ISO Grade
    SPGN120312
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Coating Process
    CVD
  • Finish Coating
    TiC/TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    SPG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5/C6/C7
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)